Shop All Wire Shelf Units
Trinity
Trinity TBFZ-0905 4 Tier Wire Shelving Rack with Wheels; Chrome - 48 x 18 x 72 in.
Mfr # TBFZ-0905
Zoro # G003902049
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trinity
- MFR # TBFZ-0905
- Zoro # G003902049
- UPC # 850594003204
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity NSF certified heavy-duty commercial grade EcoStorage wire shelving rack is perfect for any industrial, home, garage, or kitchen use. With an 800 lb weight capacity per shelf on feet levelers, it can hold your boxes, cookware, tools, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- EcoStorage finish
- No toxic chemicals are released into the environment during the production of this product
- Commercial-grade 48" x 18" shelves
- 4" x 1" swivel wheels - 2 locking, 2 non-locking
- Shelves adjustable in 1" increments
- Includes backstands to ensure products don't fall off your shelves
- 200 lbs per shelf
- 800 lbs total weight
- 800 lbs per shelf
- 3,200 lbs total weight
- Color: Chrome
- Dimension: 72" H x 48" W x 18" L
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (2540)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT7)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Yellow, 14 3/4 in L (QUS240YL)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 74"H, 4 Shelves, Chrome (2HGL2)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome (1APA1)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- ZORO SELECT Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome (7Y940)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- Trinity Wire Shelf Units