Shop All Trash Bags
Trinity Plastics
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK
Mfr # 100527
Zoro # G503666083
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Extra Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 2.4 mil
- Size 38 in x 58 in
Product Information
- Brand Trinity Plastics
- MFR # 100527
- Zoro # G503666083
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Strength Rating | Extra Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 2.4 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
High-quality, low-cost can liners are ideal for a wide range of applications. Three-ply, low-density plastic provides solid reliability. Individually folded bags dispense easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 150 Wipes, 6 in x 5 in, Bleach (30577)
- DOGIPOT 10 gal Trash Can, Green, Aluminum, Steel (1206A-L)
- WEILER 18" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42165)
- GLOBAL EQUIPMENT Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case (58596U)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100584)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-50UDS)
- Trinity Plastics Trash Bags