Shop All Trash Bags
Trinity Plastics
56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK
Mfr # 100584
Zoro # G4185734
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.6 mil
- Size 43 in x 47 in
- Color Black
Product Information
- Brand Trinity Plastics
- MFR # 100584
- Zoro # G4185734
- UPC # 73933002199
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Extra Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.6 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 56 gal, 1.6 mil, 23" x 47", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- ARM & HAMMER Carpet and Room Allergen Reducer and Odor Eliminator, 42.6 oz Box, PK9 (33200-84113)
- NOBLES Centering Device (32506)
- SOLARIS PAPER Pec White 2Ply Livi Cube Facial Tissue 36Pk (11516 (PEC))
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK (RNW1TL80V)
- Trinity Plastics Trash Bags