Shop All Trash Bags
Trinity Plastics
16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK
Mfr # 100406
Zoro # G4186854
original price:
$60.99
5% off
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Strength Rating Medium-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 0.7 mil
- Size 24 in x 32 in
Product Information
- Brand Trinity Plastics
- MFR # 100406
- Zoro # G4186854
- UPC # 73933004957
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 32 in |
Width | 24 in |
Height | 32 in |
Details
Capacity | 16 gal |
Strength Rating | Medium-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 0.7 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 16 gal, 0.7 mil, 24" x 32", Black, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Roll, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- MIDWEST RAKE Squeegee Blade, 18" L, 40 to 45 mil (79868)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29362)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100584)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- Trinity Plastics Trash Bags