Shop All Electric Strikes
Trine
Electric Strike
Mfr # LC-100
Zoro # G310056374
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Includes Electric Strikes
- Fire Rated No
- Material VARIES
- For Use With Chimes and Accessories
Product Information
- Brand Trine
- MFR # LC-100
- Zoro # G310056374
- UPC # 197163050796
- Country of Origin United States
- Category Electric Strikes
Details
Finish | Aluminum Painted |
Includes | Electric Strikes |
Fire Rated | No |
Material | VARIES |
For Use With | Chimes and Accessories |
Description
Power Regulator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - LD-0220-50SC Pair of Soft-Close Pivot Hinges (LD-0220-50SC-40)
- STRYBUC 24in Tilt Tube Balance (83-24G)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- TRINE 4800F 3/4" Thick Fire Rated Surface Mount Strike (TRN-4800F-BLK)
- TRINE Trine 3000 Series Electric Strikes, 12/24 VAC/VDC, Satin Chrome (3234RS-26D)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- TRINE Electric Strike (30LC)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (S005-24VAC)
- TRINE Electric Strikes (3275VRP-LC-ALUM)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- Trine Electric Strikes