Shop All Electric Strikes
Trine
Electric Strike
Mfr # 3275VRP-LC-DKBZ
Zoro # G410056632
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VACDC/24VACDC
- Grade Grade 1
- Finish Dark Bronze Anodized Aluminum
- For Use With 3000 Series Electric Strikes
- Includes Electric Strikes
Product Information
- Brand Trine
- MFR # 3275VRP-LC-DKBZ
- Zoro # G410056632
- UPC # 197163015597
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VACDC/24VACDC |
Grade | Grade 1 |
Finish | Dark Bronze Anodized Aluminum |
For Use With | 3000 Series Electric Strikes |
Includes | Electric Strikes |
Description
Grade 1 Electric Strike, Vertical Rod Solution, 12 & 24 AC/DC, Dark Bronze Powder Coated Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- PEMKO PK33W17 17' Adhesive Perimeter Gasketing White (PK33W17)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- TRINE Trine 2000 Series Electric Strikes, 6-14 VAC/DC Voltage, Satin Chrome (2001C-6-14AC/DC)
- TRINE TRINE: 4100 4-7/8 - Fire Rated ANSI Grade 1 Electric Strike (TRN-4100-32D)
- TRINE Trine 3000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (3234W-12DC-26D)
- TRINE Electric Strikes (4850-DKBRZ)
- TRINE Trine 1000 Series Electric Strikes, 16-24 VAC/VDC Sprayed Brass (1001-2B-16-24AC/DC)
- TRINE Trine: 4850-ITL Installation Tool for 4800 Series Electric StrikeS (TRN-4850-ITL)
- VON DUPRIN 6100 Series Elc Strike, Fire Rated, US32D, 6" FP, 24 VDC, 3/4" Throw (6111 24V 32D)
- Trine Electromagnetic Locking Systems