Shop All Electric Strikes
Trine
3234X-375-12DC-US3 Electric Strike
Mfr # 3234FX-375-12DC-US3
Zoro # G910055999
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC
- Finish Bright Brass
- For Use With 3000 Series Electric Strikes
- Includes Electric Strikes
- Material Brass
Product Information
- Brand Trine
- MFR # 3234FX-375-12DC-US3
- Zoro # G910055999
- UPC # 197163175550
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC |
Finish | Bright Brass |
For Use With | 3000 Series Electric Strikes |
Includes | Electric Strikes |
Material | Brass |
Description
3000 Series Electric Strike, 12VDC, Fail Secure2-3/4 x 1-1/8, 3/8 Extended Lip, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 234, PK5 (ZUSAH70LUB234)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 100 Top (Single Pack) (MP3754)
- TRINE Electric Strikes (234-26D)
- TRINE TRINE: 005 Light Commercial Grade 1 Electric Strike Brass Powder (TRN-005-ES)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Satin Chrome (2012C-24DC)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- TRINE Electric Strike (3258LC-26D)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4801-32D)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- Trine Electromagnetic Locking Systems