Shop All Tub Spouts
Trimscape
Mixet, Tub Spout W/ Front Diverter, Brushed Nickel
Mfr # K1267A8
Zoro # G3750888
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Brushed Nickel
- Theme Transitional
- Warranty 1
- DOE Certified false
Product Information
- Brand Trimscape
- MFR # K1267A8
- Zoro # G3750888
- UPC # 663370509742
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Length (Inch) | 5.19 |
Item Width (Inch) | 2.63 |
Item Height (Inch) | 2.63 |
Details
Item | Mixet, Tub Spout W/ Front Diverter, Brushed Nickel |
Material | Zinc Alloy |
Finish | Brushed Nickel |
Theme | Transitional |
Warranty | 1 |
DOE Certified | false |
CEC Certified | false |
Collection | Showerscape |
Item Weight (lbs) | 0.68 |
ADA Compliant | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Prop 65 Label | true |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- WATERBOSS 36400 grain Water Softener (900)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-317ABCP)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Polished Brass (K1213A2)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Brushed Nickel (K1268A8)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Brushed Nickel (K1213A8)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1268A5)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Chrome (K1213A1)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473EP)
- Trimscape Tub Spouts