Shop All Shower & Bathtub Parts
Trimscape
K1014AW Complement Shower Bracket for 1-1/4" O.D Bar, White
Mfr # K1014AW
Zoro # G3098410
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Slide Bar Mount
- Finish White
- Includes Slide Bar Bracket
- Material Plastic
- Color White
Product Information
- Brand Trimscape
- MFR # K1014AW
- Zoro # G3098410
- UPC # 663370788291
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 5.25 |
Item Length (Inch) | 5.25 |
Item Width (Inch) | 3.88 |
Item Height (Inch) | 1.81 |
Description
This shower bracket was designed to provide an ease in adjusting your hand shower height on a slide bar. Enjoy the sturdy support of one location or the flexibility of a mobile fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Metal Plunger Assembly (241.728.21.1)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 18 in.L, Gray (08-18-M-N)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Brushed Nickel (BVT-HMS-BN)
- KOHLER Sink Drain, 4 1/2 in Dia, Brass (K-8799-CP)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- THRIFCO PLUMBING Jumbo Shower Rod Flanges (4400267)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- KOHLER Assy, Access Panel (1213660-0)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- KOHLER Purist Shower Receptor, 48" X 36 (9026-0)
- Trimscape Shower & Bathtub Parts