Shop All Sink Drains
Trimscape
1-1/4" Pipe Dia., Brass, Bathroom Sink, Push Pop-Up Drain without Overflow
Mfr # EV8000MB
Zoro # G0843956
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 8.44"
- Connection UNEF
- Color/Finish Matte Black
- Grid Material Brass
Product Information
- Brand Trimscape
- MFR # EV8000MB
- Zoro # G0843956
- UPC # 663370513862
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 8.44" |
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 2-1/2" |
Details
Material of Construction - Drains | Brass |
Connection | UNEF |
Item | Push Pop-Up Drain without Overflow |
Color/Finish | Matte Black |
Grid Material | Brass |
For Use With | Fit Standard Bathroom Sink Sizes |
Type | Bathroom Sink |
Material of Construction | Brass |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Trimscape Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes. Part of the Trimscape Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- POWERS Full Upgrade Kit (420-451H)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- PLUMB PAK END OUTLET WASTE 1-1/2""D (PP919W)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- JONES STEPHENS Brushed Nickel Lavatory Pop-up Drain without Overflow Holes (P3504BN)
- PLUMB PAK EXTENSION TUBE 1-1/2X8"" (PP40-8W)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- Trimscape Sink Drains