Shop All Interior Doors
Trimlite
Molded Door 36" x 80", Primed White
Mfr # 3068MHCCONBF
Zoro # G003556471
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 3068MHCCONBF
- Zoro # G003556471
- UPC # 840273400035
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Authenticity is at the heart of this molded, flat 5-panel interior bifold door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior bifold door works well in any architectural style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- ZORO SELECT Disc Springs, A (Heavy), 14x7.2x0.8mm, PK50 (M36300.147.0008)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4 (1WDJ5)
- EMTEK Bright Brass Stop, 2241US3 (2241US3)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8402RH1D4916)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCARBF)
- TRIMLITE Flush Door 32" x 96", Primed White (2880FSCPHB)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRALH1D4916)
- TRIMLITE 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- Trimlite Interior Doors