Shop All Interior Doors
Trimlite
Molded Door 36" x 80", Primed White
Mfr # 3068MHCCON
Zoro # G403556392
product price: $153.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 3068MHCCON
- Zoro # G403556392
- UPC # 840273411062
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Authenticity is at the heart of this molded, flat 5-panel interior door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior door works well in any architectural style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Paint Grade (12"W x 48"L) (011248105PT1)
- MIDWEST FASTENER Medium Key Caps 15PK (35484)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- TRIMLITE 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- TRIMLITE 24" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2068fir8401BF)
- TRIMLITE 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- CODEL DOORS 30" x 96" Primed Hardboard Solid Core Flush Slab Door (2680FSCPHB)
- Trimlite Interior Doors