Shop All Interior Doors
Trimlite
Molded Door 34" x 96", Primed White
Mfr # 2180MHCCAR
Zoro # G603558219
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Size 34" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2180MHCCAR
- Zoro # G603558219
- UPC # 840273428435
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2680MSCCAR)
- TRIMLITE 32" x 80" Fir 1-Panel Interior Shaker Slab Door (2868fir8401)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCMAD)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- TRIMLITE 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCONRH26D4916)
- Trimlite Interior Doors