Shop All Interior Doors
Trimlite
Molded Door 34" x 84", Primed White
Mfr # 2170MHCCAR
Zoro # G903558667
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Size 34" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2170MHCCAR
- Zoro # G903558667
- UPC # 840273407065
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- OEM OEM: NEW: 2021 - 2021 TOYOTA RAV4 PRIME / 5-Button Smart Key / P.N 8990H-42380 / HYQ14FBX (RSK-TOY-42380)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0242)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- TRIMLITE 34" x 96" Primed 1-Panel Interior Shaker Slab Door (2180pri8401)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRALH1D4916)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2268pri8020)
- TRIMLITE 28" x 84" Primed 2-Panel Interior Shaker Slab Door (2470pri8402)
- TRIMLITE 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- TRIMLITE 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2668pri8730RH1D714)
- Trimlite Interior Doors