Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MHCROCLH154916
Zoro # G903555840
product price: $264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 2168MHCROCLH154916
- Zoro # G903555840
- UPC # 840273418016
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
Create a new look for any room with the streamlined, contemporary style of our 5-Panel Rockport molded interior door. Its Cove & Bead sticking profile creates a timeless design that can work in almost any home style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 150 (BULK-FG-1442)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ILCO Ilco: HD106-PT5 Transponder Key (ILCO-HD106-PT5)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 8" (MM160108)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- TRIMLITE 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- TRIMLITE 24"x80"x13/8" Knotty Alder 2Panel Interior Shaker 71/4" LH Prehung Door Satin Nickel Hinges (2068ska8402LH15714)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- TRIMLITE 32" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2868ska8401)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- Trimlite Interior Doors