Shop All Interior Doors
Trimlite
Molded Door 32" x 84", Primed White
Mfr # 2870MHCBIR
Zoro # G803554721
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Size 32" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2870MHCBIR
- Zoro # G803554721
- UPC # 840273403593
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC STORM DOOR HANDLE ALUM. FINISH (17-82A)
- USA INDUSTRIALS SBR Grommet 5/8" Hole ID, 1/8" Edge Thickness, 3/8" ID, PK 50 (BULK-GMT-SBR-22)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 23 x 12.2 x 1.25 x 1.85 (180002)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2068pri8082)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2468pri1501RAIT)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCBIR)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3068pri8402LH1D4916)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- Trimlite Doors