Shop All Interior Doors
Trimlite
Molded Door 32" x 80", Primed White
Mfr # 2868MHCCRA
Zoro # G503554984
product price: $126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2868MHCCRA
- Zoro # G503554984
- UPC # 840273415442
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
The Craftsman III 3-Panel hollow core interior door is a popular design that reflects the unadorned, aestheticall balanced style created more than a century ago. With its clean lines, flat panels, and smooth surfaces, this molded interior door is the perfect choice for traditional home room replacements or new construction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (100 Pack) (MP7728)
- HEXARMOR XP450A, White (16-14001)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP36771CZ)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCMAD)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- TRIMLITE Flush Door 34" x 96", Primed White (2180FSCPHB)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Bifold Door and Hardware (2668pri8020BF)
- CODEL DOORS 34" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2168MHCMON)
- Trimlite Doors