Shop All Interior Doors
Trimlite
Molded Door 30" x 96", Primed White
Mfr # 2680MSCCAR
Zoro # G103554414
product price: $320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Size 30" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2680MSCCAR
- Zoro # G103554414
- UPC # 840273431879
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded Solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Slickrock Knob, Vintage Bronze Finish (WS507-SR 11P)
- BLUM 95 Degree Soft-closing Inserta Half Overlay Thick Door Hinge (71B9690)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Grip: 2-7/32 in (1XNZ7)
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- TRIMLITE 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2068pri8020)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH10B4916)
- TRIMLITE 30" x 96" Primed 2-Panel Interior Shaker Slab Door (2680pri8402)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2068ska8402)
- Trimlite Interior Doors