Shop All Interior Doors
Trimlite
Molded Door 30" x 96", Primed White
Mfr # 2680MHCCAR
Zoro # G103556937
product price: $221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Size 30" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2680MHCCAR
- Zoro # G103556937
- UPC # 840273428381
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 4 x 3-3/4 x 12 Inch Long (D412)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- ROCKWOOD 6" x 42" Kick Plate Satin Stainless Steel Finish (K105032D642BEV)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8401RH10B4916)
- TRIMLITE 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- TRIMLITE 32" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2868fir8403)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- TRIMLITE 24" x 84" Primed 2-Panel Interior Shaker Slab Door (2070pri8402)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- Trimlite Interior Doors