Shop All Interior Doors
Trimlite
Molded Door 24" x 84", Primed White
Mfr # 2070MHCMON
Zoro # G603558165
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Size 24" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2070MHCMON
- Zoro # G603558165
- UPC # 840273421115
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- SCHLAGE COMMERCIAL KS43D3200 (KS43D3200)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- KARP Drywall Access Door, KDW Stud Prime 12 x 12 (KDWP1212S)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2468pri1310CLETLH10B4916)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCCRA)
- TRIMLITE 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8401RH10B4916)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2668pri8433LH154916)
- TRIMLITE 32" x 80" x 1-3/8" Fir 3-Panel Mission Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2868fir8403RH1D714)
- TRIMLITE 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- Trimlite Interior Doors