Shop All Interior Doors
Trimlite
Molded Door 24" x 80", Primed White
Mfr # 2068MHCSANBF
Zoro # G003554729
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2068MHCSANBF
- Zoro # G003554729
- UPC # 840273400110
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
The Santa Fe 2-Panel arch top v-groove interior bifold door presents grooved panels with a subtle arch top. The result is a door that can fit in with several architectural styles like Rustic, Mediterranean or similar, yet stand out on its own. The Santa Fe 2-Panel arch top v-groove design is ideal for a home that is looking to stand out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force D=M20 L=43, Steel, Comp: Ball Steel (K0315.20)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- ZORO SELECT Wall Base Molding, White, 48 In. L (5MFJ9)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7348160CHBRZ)
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2868pri1310CLETLH1D4916)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" RH Prehung Door with Brushed Chrome Hinges (2668pri8401RH26D714)
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2068pri8405)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B714)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2468pri8730LH154916)
- SARTODOORS Closet Bypass Interior Door, 48" x 80", White (QUADRO4111DBD-WS-48)
- Trimlite Doors