Shop All Interior Doors
Trimlite
Molded Door 24" x 80", Primed White
Mfr # 2068MHCMON
Zoro # G603557670
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2068MHCMON
- Zoro # G603557670
- UPC # 840273419266
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- DEFENDER SECURITY Vertical Placement Bit Key Trim Lock (E 2437)
- STERLING SEAL & SUPPLY 155 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A155X250)
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 (8010)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCLH154916)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B6916)
- TRIMLITE 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2868pri8730LH154916)
- Trimlite Doors