Shop All Interior Doors
Trimlite
Molded Door 24" x 80", Primed White
Mfr # 2068MHCCONRH26D4916
Zoro # G303556188
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 2068MHCCONRH26D4916
- Zoro # G303556188
- UPC # 840273412427
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Brushed Chrome |
Description
Authenticity is at the heart of this molded, flat 5-panel interior door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior door works well in any architectural style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Drawer Track Back Plate, Monorail (2 Pack) (MP7146)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk Univ Lift Handle (N280-586)
- SPECTRA METAL SALES Blk Downspout Ext (GRNDSPTBK)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- TRIMLITE 34" x 96" Primed 1-Panel Interior Shaker Slab Door (2180pri8401)
- TRIMLITE Molded Door 24" x 96", Primed White (2080MHCBIR)
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- TRIMLITE 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2068pri8491)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- SARTODOORS Double French Interior Door, 48" x 80", White (FELICIA3309DD-BEM-48)
- Trimlite Doors