Shop All Interior Doors
Trimlite
Molded Door 24" x 80", Primed White
Mfr # 2068MHCBIR
Zoro # G703557693
product price: $110.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2068MHCBIR
- Zoro # G703557693
- UPC # 840273408543
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT Gasket, Full Face, 4 In, Neoprene, Black (9071FF-0150-125-0400)
- SUR&R O-Ring, 15.6mm Nominal Inside dia., PK50 (HOR680)
- GENESIS Gs06-0425Pe10-029 Gas Spring (GSS 1783UQ)
- TRIMLITE 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8730LH10B4916)
- TRIMLITE 26" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2268fir8403)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH10B4916)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668ska8401RH1D4916)
- CODEL DOORS 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- Trimlite Interior Doors