Shop All Interior Doors
Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCMAD
Zoro # G703554807
product price: $108.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 1668MHCMAD
- Zoro # G703554807
- UPC # 840273411017
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- MSI Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0309)
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCBIR)
- TRIMLITE 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- TRIMLITE 36" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (3080pri8403)
- TRIMLITE Molded Door 24" x 84", Primed White (2070MHCCAR)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402BWFGC024080)
- Trimlite Doors