Shop All Interior Doors
Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCCOLRH1D4916
Zoro # G803558347
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 1668MHCCOLRH1D4916
- Zoro # G803558347
- UPC # 840273423874
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant smooth surface are a perfect match for traditional homes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 5 BUTTON REPLACEMENT SHELL FOR FORD SMART PROXIMITY KEYS M3N5WY8610 164-R8092 (SKS-FD-1421)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- ZORO SELECT O-Ring, EPDM, Dash 223, 1-5/8, 1.887, PK25 (U38869.012.0162)
- M D BUILDING PRODUCTS 81 BRN Clad Replace (87767)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3070ska8401Z-H7MB)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Silver Hardware (3070ska8401Z-H7SS)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 69/16" LH Prehung Door Black Hinges (2868pri1501CLETLH1D6916)
- TRIMLITE Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Brushed Chrome Hinges (3068pri1310CLETLH26D4916)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- Trimlite Interior Doors