Shop All Interior Doors
Trimlite
Flush Door 34" x 84", Primed White
Mfr # 2170FHCPHB
Zoro # G203557384
product price: $167.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Size 34" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2170FHCPHB
- Zoro # G203557384
- UPC # 840273400349
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 84" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:20kg/45lb (E665)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Flat Black (LV102 FBL GRIP-KN FBL)
- WESTWARD Grommet Kit, 3/8in (3AB82)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L, (1/2" Repeat) Nevio Panel Moulding (PML02X00NE)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668pri8402RH1D4916)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2668pri8730RH1D4916)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Silver Hardware (3070ska8401Z-H7SS)
- TRIMLITE 32" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2868pri8020)
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2468pri1310CLETLH10B4916)
- Trimlite Doors