Shop All Interior Doors
Trimlite
Flush Door 32" x 96", Primed White
Mfr # 2880FSCPHB
Zoro # G603557854
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Size 32" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2880FSCPHB
- Zoro # G603557854
- UPC # 840273430162
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806W-017)
- EKENA MILLWORK Chevron Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/8"P (WPW12X12CVMENA)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2668pri8433LH154916)
- TRIMLITE 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2068fir8403)
- SARTODOORS Slab Barn Door Panel 18 x 84in, Nebraska Grey W/ Frosted Glass, Pocket Closet Sliding (SETE6933S-NEB-1884)
- Trimlite Interior Doors