Shop All Interior Doors
Trimlite
Flush Door 32" x 80", Primed White
Mfr # 2868FSCPHB
Zoro # G003555788
product price: $200.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2868FSCPHB
- Zoro # G003555788
- UPC # 840273433163
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL9)
- PHIFER WIRE Screen Alum 24X100 Brite (3000727)
- SIMPLEX Clutch Assembly, Simplex, Right Hand (80125200001)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRA)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8402RH1D4916)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2668ska8402)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- SARTODOORS Sliding French Pocket Door 36 x 84in W/, Painted White W/ Frosted Glass, Kit Trims Rail Hardware (PLANUM0660PD-BEM-3684)
- Trimlite Doors