Shop All Interior Doors
Trimlite
Flush Door 18" x 80", Primed White
Mfr # 1668FSCPHB
Zoro # G803555094
product price: $118.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 1668FSCPHB
- Zoro # G803555094
- UPC # 840273433132
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER DRAWER SLIDE KIT FOR DRAWERS UP TO 24IN LONG (H303)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 2" Tube (ZUSA-SG-T-2)
- EBERHARD MANUFACTURING CO All Chrome T-Handle (EMC 18400-54P RH)
- ROCKWOOD 5802426D 24" Surface Bolt Satin Chrome (5802426D)
- TRIMLITE 32" x 80" Primed Plantation Louver Interior Shaker Slab Door (2868pri8730)
- TRIMLITE 36" x 80" Fir 1-Panel Interior Shaker Slab Door (3068fir8401)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3070pri8401LH1D4916)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2680pri8401RH10B4916)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Black Hinges (2868pri8444LH1D4916)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- Trimlite Interior Doors