Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3080RHISPSF3PSHK69161DM
Zoro # G801902982
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,324.99
Free 30-Day Returns
Key Features
- Hand Right Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 96"
Product Information
- Brand Trimlite
- MFR # 3080RHISPSF3PSHK69161DM
- Zoro # G801902982
- UPC # 840024594297
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 96" |
Actual Width | 37.5 |
Actual Height | 97.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- NATIONAL MFG/SPECTRUM BRANDS HHI 322 ZN ADJ DR Guide (N131-565)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ2)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 (U38871.009.0037)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- TRIMLITE Exterior Single Door, Right Hand, 1.75 Thick, Fiberglass (2868RHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- PRECISION SCREEN & SECURITY PROD Nan 32 NAT WD Scr Door (3952NA2868)
- Trimlite Doors