Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3068RHISPSF5PSHK691626DM
Zoro # G801902340
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Key Features
- Hand Right Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 80"
Product Information
- Brand Trimlite
- MFR # 3068RHISPSF5PSHK691626DM
- Zoro # G801902340
- UPC # 840024593009
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 80" |
Actual Height | 81.75 |
Actual Width | 37.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E1000812)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- EKENA MILLWORK 5"W x 5"H x 3/4"P Reese Round Rosette, Alder (ROS05X05REAL)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC49161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC491615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- PRECISION SCREEN & SECURITY PROD 48 BRZ Patio Scr Door (3700BZ4068)
- Trimlite Exterior Doors