Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand, 1.75 Thick, Fiberglass
Mfr # 2868RHISPSF1PSHK691615M
Zoro # G601902403
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Jamb Width 6-9/16"
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 32" x 80"
Product Information
- Brand Trimlite
- MFR # 2868RHISPSF1PSHK691615M
- Zoro # G601902403
- Country of Origin United States
- Category Exterior Doors
Dimensions
Jamb Width | 6-9/16" |
Width | 32" |
Size | 32" x 80" |
Actual Width | 33.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, AN 931 930-2, PK50 (3MRJ7)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- HY-KO Key Blank Larson Ld2 (11010LD2)
- OEM REF: 2014-2019 Chevrolet Silverado Colorado / 4-Button Keyless Entry Remote / PN: 13577770 / M3 (OR-GM094)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (2868LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2033C49161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF20FC69161DM)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- PRECISION SCREEN & SECURITY PROD Mag 36 WHT Vinyl Door (3670WH3068N)
- Trimlite Exterior Doors