Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 2868LHISPSF5PSHK491615B
Zoro # G401903686
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 32" x 80"
- Color Unfinished White
Product Information
- Brand Trimlite
- MFR # 2868LHISPSF5PSHK491615B
- Zoro # G401903686
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 32" x 80" |
Actual Width | 33.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Swiveling, Round Eye Bolt Snap, #225 (T7605801)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.375", PK5 (2HZY7)
- ELEMENTS BY HARDWARE RESOURCES 128 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-128MB)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2033C49161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F4LC491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC491615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF3PSHK49161DM)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF3PSHK69161DM)
- Trimlite Doors