Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 2868LHISPSF3PSHK491610BB
Zoro # G301903175
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 32" x 80"
- Color Unfinished White
Product Information
- Brand Trimlite
- MFR # 2868LHISPSF3PSHK491610BB
- Zoro # G301903175
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 32" x 80" |
Actual Width | 33.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 12"D x 10"H (BKTM02X12X10CGPBL)
- HPC HPC: LHR-100 LEVER HANDLE REMOVER (HPC-LHR-100)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1775A)
- CORTECH Corner Guard, Flame Retardant, White, 3"W X 48"H (CGTWH3X3)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF5PSHK69161DB)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (2868LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFG5PSHK491610BB)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK491626DM)
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868RHISPSF5PSHK491610BB)
- Trimlite Doors