Shop All Interior Doors
Trimlite
24" x 80" Fir 2-Panel Interior Shaker Slab Door
Mfr # 2068fir8402
Zoro # G701784800
original price:
$323.18
21% off
new price: $254.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Product Information
- Brand Trimlite
- MFR # 2068fir8402
- Zoro # G701784800
- UPC # 840024542731
- Country of Origin China
- Category Interior Doors
Dimensions
Door Width | 24" |
Description
This Trimlite Interior Shaker Panel Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P831)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- JMA JMA:H75 / 1196FD Ford / Lincoln / Mercury Metal Key - Plastic Head (JMA-FO-15D-P)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- TRIMLITE 36" x 80" Fir 2-Panel Interior Shaker Slab Door (3068fir8402)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- TRIMLITE 42" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3670ska8401Z-H7MB)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2468pri1501MIRT)
- TRIMLITE Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Brushed Chrome Hinges (3068pri1310CLETLH26D4916)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- Trimlite Doors