Shop All Door Edge Guards
Trimco
Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge
Mfr # PG8125VV-4.630
Zoro # G2152803
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trimco
- MFR # PG8125VV-4.630
- Zoro # G2152803
- Country of Origin China
- Category Door Edge Guards
Details
Item | Stainless Steel 4" Panic Guard Satin Sta |
Description
Stainless Steel 4 In. Panic Guard Satin Sta
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 10 ft (1578)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- GENESIS Gs10-1175Md13-081 Gas Spring (GSS 6474UZ)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1137)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- TRIMCO Edge Protector with Adhesive Tape Satin Chrome (4016ED.626)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- TRIMCO Frame Guard Satin Stainless Steel 36" (FG8000-36.630)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- PRIMELINE TOOLS 1-1/8 in. x 48 in. Almond Corner Shield Blank (5 Pack) (MP10345)
- Trimco Door Edge Guards