Shop All Push Pull Latches
Trimco
RH PDQ Mortise Push Pull Classroom LatchBoth Levers Down SC Satin SS
Mfr # 1562Q55-RH.626/630
Zoro # G2166103
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Pull
- Lockset Function Classroom
- Finish Satin
- Strike Type Mortise
- Outside Trim Type Push
Product Information
- Brand Trimco
- MFR # 1562Q55-RH.626/630
- Zoro # G2166103
- Country of Origin China
- Category Push Pull Latches
Details
Description
Rh Pdq Mortise Push Pull Classroom Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 3 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00474)
- VON DUPRIN Retrofit 95800300 (95800300)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38801.006.0043)
- WEATHERHEAD O-Ring O-Ring Face Seal Buna-N 90,57526 (4629X24)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- SDC Latch Retraction Kit (LR100DMK)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- Trimco Door Locks and Deadbolts