Shop All Push Pull Latches
Trimco
Quiet Push-Pull Latch, Vertical Mounting
Mfr # 1562ALH-2-52.710CU
Zoro # G2120708
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Series 1500
- Finish Satin
Product Information
- Brand Trimco
- MFR # 1562ALH-2-52.710CU
- Zoro # G2120708
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Quiet Push-Pull Latch |
Electrical/Mechanical | Mechanical |
Lockset Function | Passage |
Required Door Thickness | 1-3/4 in |
Series | 1500 |
Finish | Satin |
Style | Push Down Pull Down |
Strike Type | ASA Strike |
Lockset Performance Strength | Heavy Duty |
Number of Pins | 0 |
Fire Rated | 3 hr |
Ligature Resistant | No |
Grade | 1 |
Backset | 2 3/4 in |
Includes | Mounting Template, Screws |
Strike Dim. | 4-7/8 in |
Keying | Unkeyed |
Location Type | Commercial, Educational, Healthcare, Industrial, Institutional |
Handle Material | Copper Alloy |
ADA Compliant | Yes |
Mounting | Vertical |
Number of Keys | 0 |
Standards | ADA Compliant, UL Listed |
Features | Bactericidal Copper Alloy |
Description
Quiet Push-Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Bactericidal Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- ZORO SELECT MagntcGrate, Rectnglr, RareEarth, 8inLx8inW (34TA29)
- OMNIA Center to Center Offset Door Pull Satin Stainless Steel 8" (4019/300.32D)
- BLUM 120+ Degree Self-closing Screw On Overlay Plus Hinge (73T5550)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-02-00-628)
- SDC Latch Retraction Kit (LR100YDK)
- Trimco Door Lever Locksets