Shop All Sliding Door Flush Pulls
Trimco
Flush Pull Satin Nickel 1-1/2"4"
Mfr # 248.619
Zoro # G3408144
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Product Information
- Brand Trimco
- MFR # 248.619
- Zoro # G3408144
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull Satin Nickel 1-1/2"4" |
Finish | Satin Nickel |
Description
Flush Pull Satin Nickel 1-1/2 In.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 3-7/16" x .081" WG Steel Compression Springs 6PK (18554)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- SCHLAGE ELECTRONICS Access Control Keypad, Black, 5-7/64 in. H (MTK15)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 26"W x 26"H (GVPRO26X2602SF)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- TRIMCO Square Flush Pull Satin Stainless Steel 5"x5" (1111A.630)
- DELTANA Flush Pull, Solid Brass, Bronze (FP221RU10B)
- Trimco Pocket & Sliding Door Hardware