Shop All Pull Plates
Trimco
DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL
Mfr # 1017-3C.710CU
Zoro # G2120601
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Bactericidal Copper Alloy
- Length 16 in
- Width 4 in
- Projection 2.75 in
Product Information
- Brand Trimco
- MFR # 1017-3C.710CU
- Zoro # G2120601
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 16 in |
Width | 4 in |
Details
Item | Door Pull Plate |
Finish | Satin |
Material | Bactericidal Copper Alloy |
Projection | 2.75 in |
Mounting | Thru-Bolt |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Grip Style | Barrier Free Round Grip |
Operation | Hand Pull |
Description
Door Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Thru-Bolt, Projection 2.75 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, C (B560P 626 C123)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3-1/4" (BDS30U26)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP9696192CHBRZ)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 6"CTC (1017-3.710CU)
- TRIMCO Hands Free Arm Pull, 3-1/2" W, 15" L (1035-2.710CU)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- TRIMCO Square Corner Pull Plate 8" 1194 Pull Satin Stainless Steel 4"x16" (1017-3B.630)
- TRIMCO Door Pull Plate, 4-1/2" W, 2" L (UFP.316S)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (132 X 70C.32D)
- Trimco Pull Plates