Shop All Disposable Suits & Coveralls
Trimaco
XX-Large DuPont, Tyvek Disposable Coverall
Mfr # 14124
Zoro # G3432889
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trimaco
- MFR # 14124
- Zoro # G3432889
- UPC # 47034141248
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
Made with DuPont's exclusive Tyvek material, these coveralls are heavy-duty and virtually impenetrable providing the best balance of protection, durability and comfort. Tyvek is the industry standard for dry particulate barriers and protects from both irritating and hazardous materials including asbestos fiber and lead dust. Tyvek is water and moisture resistant and protects your skin from paint. Both heavy duty and tear resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SA6605-20)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- TRIMACO X-Large DuPont, Tyvek Disposable Coverall (14123)
- TRIMACO SuperTuff Medium Reusable Painter's Coveralls (09901)
- TRIMACO 09961/6 Extra Large White Heavy Duty Coveralls (TR11005)
- TRIMACO Spray Suit, M, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28031)
- TRIMACO Poly Covrall 2Xl Suprtuf (09907)
- CONDOR Hooded Coverall, 3XL, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LV49)
- Trimaco Workwear and Protective Clothing