Shop All Shoe Storage
Trimaco
Trimaco 04501-50 50 Pack Shoe Guard
Mfr # 144016
Zoro # G404054293
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trimaco
- MFR # 144016
- Zoro # G404054293
- UPC # 50047034045015
- Country of Origin China
- Category Shoe Storage
Description
Features
- 50 pack.
- Shoe guard.
- Contractors pack.
- Provides protection against tracking paint.
- Dirt.
- Etc. On carpets & floors.
- 1 size fits most; elastic ensures a snug fit.
- Polypropylene.
- Popular with tradesmen & real estate agents.
- Bulk.
- Dimension - 6.5 x 11.8 x 8.8 in.
- Item weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- ZORO SELECT Structural Fitting, Rectangular-Base Flange, Aluminum, 1 in Pipe Size (2ZJ71)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- BASICWISE Bamboo Storage Shoe Rack, Free Standing Shoe Organizer Storage Rack, 2 Tier (QI004330.2)
- IPOWER 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black (FNSHLFSHOE24083105B)
- NORTHERN LABS Northern Labs 8 Oz Mr. Leather Liquid 707310 (707310)
- FURINNO Furinno 17081GYW-BK Turn-N-Tube 5 Tier Wide Shoe Rack; French Oak Grey & Black (17081GYW/BK)
- WOODLORE Woodlore 10005 Mens Full Shoe Tree - XL (10005)
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Dark Brown (ZLB7107)
- Trimaco Shoe Storage