Shop All Disposable Suits & Coveralls
Trimaco
Spray Suit, M, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper
Mfr # 28031
Zoro # G9190977
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.5 oz
- Fits Waist Size 34 in-36 in
- Material 0.5% Carbon Fiber, 99.5% Polyester
- Inseam 32 in
- Closure Type Zipper
Product Information
- Brand Trimaco
- MFR # 28031
- Zoro # G9190977
- UPC # 047034280312
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 34 in-36 in |
Fits Chest Size | 24-1/2 in |
Named Size | M |
Waist Size - Maximum | 34 in-36 in |
Details
Fabric Weight | 3.5 oz |
Item | Spray Suit |
Material | 0.5% Carbon Fiber, 99.5% Polyester |
Inseam | 32 in |
Closure Type | Zipper |
Color | White |
Features | Carbon Fiber Striped, Reusable, Lint Free |
Seam Style | Sewn |
Ankle Closure | Elastic |
Description
Spray Suit, Material 0.5 Percent Carbon Fiber, 99.5 Percent Polyester, Front Closure Type Zipper, Fabric Weight 3.5 oz, Color White, Maximum Waist Size 34 in-36 in, Inseam 32 in, Size M, Features Carbon Fiber Striped, Reusable, Lint Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467PB (ESD467PB)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- TRIMACO Spray Suit, L, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28032)
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- TRIMACO Coverall Tyvek 2Xl W/B&H (141242/12)
- TRIMACO Coveralls Poly Lg (09903)
- TRIMACO 09961/6 Extra Large White Heavy Duty Coveralls (TR11005)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- Trimaco Disposable Clothing