Shop All Protective Floor Coverings
Trimaco
Self Adhearing Plastic Sheeting
Mfr # 79400
Zoro # G607045975
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 ft
- Width 9 ft
- Material Plastic
- Thickness 0.33 mil
- Color Semi Clear
Product Information
- Brand Trimaco
- MFR # 79400
- Zoro # G607045975
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 400 ft |
Width | 9 ft |
Details
Item | Self Adhearing Plastic Sheeting |
Material | Plastic |
Thickness | 0.33 mil |
Color | Semi Clear |
Product Type | Self-Adhering Plastic Sheet |
Series | Trimaco |
Product Form | Roll |
Backing Construction | Film |
Compatible Surface Type | Walls |
Adhesive Backing | Self Adhering Masking film |
Fire-Resistant | No |
Description
Self Adhearing Plastic Sheeting, Thickness 0.33 mil, Length 400 ft, Width 9 ft, Material Plastic, Color Semi Clear, Fire-Resistant No, Slip-Resistant Not Applicable, Leak-Resistant Not Applicable, Adhesive Backing Self Adhering Masking film, Recyclable Not Applicable, Backing Construction Film, Compatible Surface Type Walls, Product Form Roll, Product Type Self-Adhering Plastic Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BEIG)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (733961)
- XERO Pure Garden Hose to Female Swivel Adapter 34 Inch (5041212C)
- UNISAN 1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12 (UNS 903BL)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- TRIMACO Carpet Film, 2 mil, 48"x500, Reverse Wound (64850)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx4ftW (86365)
- TRIMACO Carpet Film, 2 mil, 24"x200, Reverse Wound (62420)
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green (FS36500)
- Trimaco Protective Floor Coverings