Shop All Drop Cloths
Trimaco
Premium DropCloth, 6oz., 4 ft.x15 ft.
Mfr # 56708
Zoro # G7097058
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
Product Information
- Brand Trimaco
- MFR # 56708
- Zoro # G7097058
- UPC # 047034567086
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Premium Drop Cloth,6oz 4'x15'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Pale Gold, 6 oz (ME200)
- INSL-X BY BENJAMIN MOORE Ceiling Paint, Flat, White, 1 gal (PC1200099-01)
- WOMBAT PORTAPAINT 6" Paint Roller Cover, 3/8" Nap, Polypropylene, 3 PK (5115)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad, Refill (989731)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- TRIMACO Plastic Drop, 1 mil, 9x12, PK24 (03303)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- TRIMACO DROPCLOTH 15X4' 6OZ (56708)
- TRIMACO Dropcloth 15X12 6Oz (56703)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO Premium Contractor Drop, 8 oz., 4x5, PK12 (58905)
- Trimaco Drop Cloths