Shop All Bench Protectors & Liners
Trimaco
Floor Protection, 180 ft. L, 6 ft. W
Mfr # 89372
Zoro # G3973130
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aqua Shield Seam Tape
- Length 180 ft
- Width 6 ft
- Thickness 25 mil
- Color Green
Product Information
- Brand Trimaco
- MFR # 89372
- Zoro # G3973130
- UPC # 047034893727
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Length | 180 ft |
Width | 6 ft |
Details
For Use With | Aqua Shield Seam Tape |
Item | Floor Protection |
Thickness | 25 mil |
Color | Green |
Material | Polyolefin |
Fire-Resistant | No |
Compatible Surface Type | Floors |
Adhesive Backing | Non-Adhesive |
Coverage Area | 1,080 sq ft |
Recyclable | Yes |
Application | Floor Protection |
Resistance Properties | Impact Resistant, Leak Resistant, Slip Resistant |
Product Form | Roll |
Product Type | Surface Protection Film |
Leak-Resistant | Yes |
Slip-Resistant | Yes |
Description
Floor Protection, Thickness 25 mil, Length 180 ft, Width 6 ft, Material Polyolefin, Color Green, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Compatible Surface Type Floors, Coverage Area 1,080 sq ft, For Use With Aqua Shield Seam Tape, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Impact Resistant, Leak Resistant, Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2100 Flat Tip pH Electrode (PH2100)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- CHEMGLASS Stopper, PK12 (CG-3022-98)
- TRIMACO Floor Protection, 120 ft. L, 3 ft. W (89340)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- DYNALON LABORATORY LINER EXTRA BENCHGUARD (504314-0002)
- Trimaco Laboratory Hoods & Enclosures