Shop All Drop Cloths
Trimaco
Dustproof Drop, Drapable, 4x15, PK12
Mfr # 80207
Zoro # G7097651
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
Product Information
- Brand Trimaco
- MFR # 80207
- Zoro # G7097651
- UPC # 047034802071
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Drapable,Dustproof Drop,4x15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Green Head Refill, PK5 (26713)
- RUST-OLEUM Matte Charcoal Chalked, Matte, 12 oz (302590)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TRIMACO Disposable Paper, Poly Drop, 9x12, PK12 (02301)
- TRIMACO DROPCLTH CNVS FB9'X12' (FB1)
- TRIMACO Dropcloth 8Oz 6'X9' (58909)
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- HUSKY 9 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03509H)
- Trimaco Drop Cloths