Shop All Drop Cloths
Trimaco
Dropcloth 8Oz 6'X9'
Mfr # 58909
Zoro # G1750564
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Width 9 ft
- Material Canvas
- Size 6 ft x 9 ft
Product Information
- Brand Trimaco
- MFR # 58909
- Zoro # G1750564
- UPC # 47034589095
- Country of Origin Switzerland
- Category Drop Cloths
Dimensions
Length | 6 ft |
Width | 9 ft |
Size | 6 ft x 9 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Traditional canvas drop cloths that have stood the test of time. The high quality canvas drops are available in multiple ounce weights and sizes. From light weight 6OZ. drops to our heavy duty 12 Oz. drops
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Copper Paint+Primer Spray Paint 12 oz (K02767007)
- BESTT LIEBCO Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (99076890)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- TRIMACO Dustproof Drop, Drapable, 4x15, PK12 (80207)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- TRIMACO Disposable Paper, Poly Drop, 4x10, PK12 (02501)
- TRIMACO Drop Cloth, Felt-Back Canvas, 4x15, PK12 (FB6)
- TRIMACO Leakproof/SlipResist DropCloth, 6ftLx8ftW (90088)
- BERRY PLASTICS 626222 1Mil Medium Duty Plastic Drop Cloth- 10 x 20 ft (819102)
- Trimaco Drop Cloths