Shop All Paint Strainers
Trimaco
Cone Paint Strainer, 9 in. W, PK250
Mfr # 11105/250
Zoro # G2268555
product price: $33.15
/pk 250, $0.13/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 9 in
- For Use With 1 qt Paint Buckets, Paints, Stains
- Inside Diameter 18 in
Product Information
- Brand Trimaco
- MFR # 11105/250
- Zoro # G2268555
- UPC # 047034111050
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 5 in |
Width | 9 in |
Inside Diameter | 18 in |
Outside Diameter | 18 in |
Height | 1/16 in |
Outside Dia. | 18 in |
Inside Dia. | 18 in |
Mesh Size | 226 micron |
Compatible Bucket Size | 1 qt |
Details
Item | Sleeve Cone Paint Strainer |
Color | White |
For Use With | 1 qt Paint Buckets, Paints, Stains |
Material | Nylon Mesh |
Microns | 226 micron |
Construction | Nylon Mesh |
Product Type | Cone Paint Strainer |
Shape | Cone |
Description
Cone Paint Strainer, Product Type Cone Paint Strainer, Length 5 in, Width 9 in, Height 1/16 in, Material Nylon Mesh, Color White, Mesh Size 226 micron, For Use With 1 qt Paint Buckets, Paints, Stains, Compatible Bucket Size 1 qt, Inside Diameter 18 in, Outside Diameter 18 in, Shape Cone, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9”Cover, 3/8” Nap-Phenolic Core, 36PK (RC9-3/8-PHEN)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Gloss Frame Black (SM20-1615)
- MODERN MASTERS 6 Oz Tequila Gold WaterBased Decorative Metallic Paint (ME661)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss Black, 1 gal (245403)
- TRIMACO Paint Strainer Bag, 20 in. L, 16 in.W, PK25 (11516)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- TRIMACO 11513 Elast Top Strainer Bx25 - 5 Gallon (TR386387)
- TRIMACO Paint Strainer Bag, 17-1/2 in. W, PK25 (31105)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- TRIMACO 1 Gal SuperTuff SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11522)
- Trimaco Paint Strainers